Rectangle End Table, 24 in W, 24 in L, 15 in H, Polyethylene, Gray

  • Mfr # 126484GY

  • Zoro # G302015068


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24 in
Length
24 in
Height
15 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126484GY
Zoro #
G302015068
UPC #
819085013146
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Height
15 in
Overall Height
15 in
Overall Width
24 in
Overall Depth
24 in

Details

Item
End Table
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Gray
Frame Color
Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Gray
Color
Gray
Standards
ISO 22196
Ligature Resistant
Ligature Resistant
Features
Ballast Door, Raised Edge, Sound Dampening
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Assembly
Assembled
Surface Material
Polyethylene
Weight Capacity
300 lb
Includes Game Top
No Game Top
Product Type
End Table
Accepts Ballast
Ballast Not Accepted
Support Style
Integral
Structural Material
Polyethylene
ADA Compliant
Not ADA Compliant
Model Name
All Purpose Cube End Table
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB

Description

Endurance End Table Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.