Motion Detector Guard, Steel Wire, Corner (Discontinued)
- Mfr # STI-9618
- Zoro # G3020315
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-9618
Zoro #
G3020315
UPC #
662950961802
Country of Origin
China
Dimensions
Depth
3 in
Height
4 5/8 in
Width
5 3/8 in
Details
Item
Motion Detector Guard
Color
White
Material
9 ga Coated Steel Wire
Mounting
Corner
For Use With
Motion Detectors
Includes
Mounting Hardware
Back
Open
Indoor/Outdoor
Indoor, Outdoor
Operating Temp.
-40 Degrees to 250 Degrees F
Features
Easy Installation, Heavy Duty
Description
Motion Detector Guard, Open Back, Indoor, Outdoor, Color White, Material 9 ga Coated Steel Wire, Mounting Corner, Width 5 3/8 in, Depth 3 in, Height 4 5/8 in, For Use With Motion Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.