This item is Discontinued.

Eaton Bussmann Fuse Block, J UL Class, 1 Poles, Box Lug J60030-1C

Fuse Block, J UL Class, 1 Poles, Box Lug (Discontinued)

  • Mfr # J60030-1C
  • Zoro # G3020440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J60030-1C
Zoro #
G3020440
UPC #
051712404570
Country of Origin
Mexico

Dimensions

Wire Size
14 to 2 AWG

Details

Item
Fuse Block
Series
J600
Number of Poles
1
Connector Type
Box Lug
Mounting Style
DIN Rail
Fuse Block Design
Open
For Fuse Series
LPJ, JKS
Fuse UL Class
J
Features
Short Circuit Protection
Fuse Type
Industrial
Fuse Block or Holder DC Voltage Rating
300VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Amp Range of Fuse Block or Holder
0 to 30A

Description

Fuse Block, Fuse UL Class J, Number of Poles 1, Series J600, Fuse Block Design Open, Mounting Style DIN Rail, Connector Type Box Lug, Features Short Circuit Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.