This item is Discontinued.

Eaton Bussmann Fuse Block, K5, H UL Class, 1 Poles, Pressure Screw Plate H60030-1P

Fuse Block, K5, H UL Class, 1 Poles, Pressure Screw Plate (Discontinued)

  • Mfr # H60030-1P
  • Zoro # G3020459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H60030-1P
Zoro #
G3020459
UPC #
051712146975
Country of Origin
Mexico

Details

Item
Fuse Block
Series
H600
Number of Poles
1
Connector Type
Pressure Screw Plate
Mounting Style
DIN Rail
Fuse Block Design
Open
Fuse UL Class
K5, H
Fuse Type
Industrial
For Fuse Series
NOS, RES
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder AC Voltage Rating
600VAC
Fuse Block or Holder DC Voltage Rating
Not Rated

Description

Fuse Block, Fuse UL Class K5, H, Number of Poles 1, Series H600, Fuse Block Design Open, Mounting Style DIN Rail, Connector Type Pressure Screw Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.