Class 10.9, M10 Hex Head Cap Screw, Black Oxide Steel, 30 mm L

  • Mfr # K0871.310X30

  • Zoro # G302060525


product price:  $0.88
/ea
Sold in multiples of 10 for $8.80

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
30 mm
Head Width
17 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0871.310X30
Zoro #
G302060525
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
M10
Fastener Length
30 mm
Head Width
17 mm
Head Height
6.4 mm
Thread Length
30 mm
Head Dia.
17 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.