This item is Discontinued.

Hallowell Locker End Base, D 18 In, H 6 In, Maroon KCSB18MN

Locker End Base, D 18 In, H 6 In, Maroon (Discontinued)

  • Mfr # KCSB18MN
  • Zoro # G3020827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCSB18MN
Zoro #
G3020827
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Depth
18 in
Overall Height
6 in

Details

Item
Locker End Base
Sub-Category
End Base
Color
Maroon
Finish
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified

Description

Locker End Base, Color Maroon, Overall Depth 18 in, Overall Height 6 in, Finish Powder Coated, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.