Booster Cable, SD, 4 AWG, 25 Ft, 205 Amp

  • Mfr # 5RXG5

  • Zoro # G3020954


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Amps
205A
Application
Commercial
Includes
Built-in Positive and Negative Identification
Length
25 ft.
Type
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RXG5
Zoro #
G3020954
UPC #
190735872963
Country of Origin
China

Dimensions

Length
25 ft.
Cable Length
25 ft
Cable Length (Ft.)
25

Details

Amps
205A
Application
Commercial
Includes
Built-in Positive and Negative Identification
Type
Standard Duty
Color
Orange/Black
Connection Type
Standard Jaw
Max. Amps
205 A
Copper (AWG/kcmil)
4
Function
Standard Jaw
Item
Booster Cable
Max. Temp.
80 Degrees C
Cable Color
Orange/Black
Category Type
Jumper Cables
Charger Function
Boosting
Jaw Type
Spring Clamp Grip
Strength Rating
Heavy Duty
Cable Wire Gauge
4 AWG
Cable Connection Type
Crimped
Cable Jacket Color
Black
Maximum Current
205 A
Maximum Operating Temperature
176 Degrees F

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 205 A, Jaw Type Spring Clamp Grip, Cable Length 25 ft, Cable Jacket Color Black, Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.