Pipe Marker, PK5, 7034-1-PK

  • Mfr # 7034-1-PK

  • Zoro # G302140401


product price:  $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7034-1-PK
Zoro #
G302140401
UPC #
888434578735
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Minimum Pipe O.D.
2 1/2 in
Glow In The Dark
No
Abrasion Resistant
Yes
Pipe Marker Legend
Boiler Water
Humidity Resistant
No
Number of Pipe Markers
1
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Package Type
Card
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.