Zoro Homepage
This item is Discontinued.
Miller Electric Gas Regulator, Single, CGA-320, 100 psi, Use With: Carbon Dioxide 30-100-320

Gas Regulator, Single, CGA-320, 100 psi, Use With: Carbon Dioxide (Discontinued)

  • Mfr # 30-100-320
  • Zoro # G3021785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-100-320
Zoro #
G3021785
UPC #
014495263444
Country of Origin
United States

Dimensions

Gauge Size
2"
Body Dia.
2.000"
Overall Length
4-3/4"

Details

Item
Gas Regulator
Gas Service
Carbon Dioxide
Stages
Single
Delivery Pressure Range
100 psi
Inlet Connection
CGA-320
Outlet Connection
5/8"-18 RH Internal
Gauges Delivery Pressure
150 psi
Regulator Capacity
Medium Duty
Series
30
Includes
Sure Seat(TM) Filtered Seat, Bright Nickel-Plated Bonnet
Delivery
100 psi
Supply Pressure Gauge
4000 psi
Regulator Supply Type
Cylinder
Application
Construction, Fabrication, Field Maintenance and Repair, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Ship/Boat, Welding Projects, Refinery, Petrochemical, Power
Diaphragm Material
Neoprene
Standards
UL Listed
Max. Inlet Pressure
3500 psi
Body Material
Solid Brass

Description

Gas Regulator, Application Construction, Fabrication, Field Maintenance and Repair, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Ship/Boat, Welding Projects, Refinery, Petrochemical, Power, Body Material Solid Brass, Diaphragm Material Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.