Steel Storage Shed

  • Mfr # SCG108BG

  • Zoro # G302195555


product price:  $899.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue Gray
Inside Depth
90 in
Inside Height
89 3/8 in
Door Opening Width
59 in
Door Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCG108BG
Zoro #
G302195555
UPC #
026862115027
Country of Origin
United States

Dimensions

Inside Depth
90 in
Inside Height
89 3/8 in
Door Opening Width
59 in
Door Opening Height
69 in
Interior Depth
90 in
Nominal Exterior Height
90.6 in
Interior Width
118 1/4 in
Interior Height
89 3/8 in
Nominal Exterior Depth
95.3 in
Nominal Exterior Width
123.3 in

Details

Color
Blue Gray
Item
Shed
Includes
Door Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Door Type
Hinged
Assembled
Unassembled
Handle Type
L-Handle
Roof Design
Slope
Resistance Properties
Corrosion Resistant, Rust Resistant
Storage Capacity
496 cu ft
Includes Lock
Yes
Lockable
Yes
Roof Material
Steel
Product Type
Arrow Classic Steel Storage Shed
Wall Material
Steel

Description

Steel Storage Shed, Blue, Door Opening Height 69 in, Door Opening Width 59 in, Nominal Exterior Depth 95 in, Nominal Exterior Width 123 in, Nominal Exterior Height 91 in, Wall Material Steel, Roof Material Steel, Storage Capacity 496 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 90 in, Fire Rating Not Rated, Lockable Yes, Interior Height 89 3/8 in, Interior Width 118 1/4 in, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.