
A4, M12 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 80 mm L
Mfr # K1595.121X80
Zoro # G302199966
product price:Â $55.99
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
80 mm
Head Width
18 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K1595.121X80
Zoro #
G302199966
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12
Fastener Length
80 mm
Head Width
18 mm
Head Height
17 mm
Head Dia.
26.6 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
EHEDG Certified Tyle EL Class I AUX OCT 2020
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.