Econo-Flow Spray

  • Mfr # E2805JKABCP

  • Zoro # G3022871


product price:  $35.89
/ea

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2805JKABCP
Zoro #
G3022871
UPC #
611943459260
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16 in - 27
Connection Size
13/16"-27

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF/ANSI/CAN 372 Low Lead Content
For Use With
Chicago Faucets
Item
Outlet
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Rate
0.5 gpm
Connection
13/16 in to 27 in Male
Flow Outlet Type
Spray
Features
Pressure Compensating
Series
Flow Devices
Connection Type
UNS
Type
Vandal Resistant
Connection Gender
Male
Product Type
Outlet
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant
Compatible Brand
Chicago Faucets
Compatible Series
Faucet Outlets
Pressure - Maximum
125 psi
Temperature - Maximum
150 Degrees F
Compatible Manufacturer Part Number
802-VE2805-317ABCP

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.