Socket Set Screw, Cup, M4x0.70mmx6mm, PK100

  • Mfr # M51260.040.0006

  • Zoro # G3023343


product price:  $5.89
/pk 100, $0.06/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M4-0.70
Drive Size
2 mm
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M51260.040.0006
Zoro #
G3023343
UPC #
190735962879
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Overall Length
6 mm
Drive Size
2 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Class
6g
Decimal Equivalent
0.157 in
Meets
DIN 916/ISO 4029
Head Type
Headless
Thread Type
Coarse
Thread Pitch
0.7 mm
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
DIN 916, ISO 4029
Thread Fit
6G

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M4x0.7, Overall Length 6 mm, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.157 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.