5-Piece Professional Pliers Set with Tool Roll

  • Mfr # TOOL ROLL 3

  • Zoro # G3023842


product price:  $99.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
10 in Flat Jaw Tongue & Groove Plier, 6 1/2 in Slip Joint Plier, 7 in High Leverage Diagonal Cutting Plier, 8 in Needle Nose Plier, 9 1/2 in Flat Jaw Tongue & Groove Plier
Plier Material
Steel
Features
Anvil Style Cutting Edges, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Precision Machined Knife
Overall Length
6 1/2 in, 7 3/4 in, 8 in, 9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL ROLL 3
Zoro #
G3023842
UPC #
025582540218
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in, 7 3/4 in, 8 in, 9 1/2 in
Tip Width
7/50 in
Jaw Width
7/8 in, 1 1/4 in
Jaw Length
1 in, 1 1/8 in, 2 3/8 in
Jaw Thickness
3/8 in, 1/2 in
For Maximum Wire Diameter
0.162 in
Tip Thickness
11/100 in
For Maximum Outside Diameter
1/2 in

Details

Item
Plier Set
Number of Pieces
5
Includes
10 in Flat Jaw Tongue & Groove Plier, 6 1/2 in Slip Joint Plier, 7 in High Leverage Diagonal Cutting Plier, 8 in Needle Nose Plier, 9 1/2 in Flat Jaw Tongue & Groove Plier
Plier Material
Steel
Features
Anvil Style Cutting Edges, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Precision Machined Knife
Handle Style
Dipped
Blade Type
Set
Plier Product Group
Plier Sets
Capacity
2", 1-1/2"
Handle Color
Blue
Insulated
No
Jaw Bend
0 Degrees
Finish
Polished
Maximum Jaw Opening
1/2 in
Container Type
Tool Roll
Series
Gift Sets
Cutting Capacities
0.047 in to 0.091 in (Hard & Medium-Hard Wire), 0.063 in to 0.091 in (Music Wire), 0.162 in (Soft Wire)
Nose Shape
Long
Jaw Opening Type
Manual
Number of Pliers
5
Additional Tool Functions
Wire Cutter
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire
Tether Ready
No
Plier Types
Long Nose, Slip-Joint, Tongue & Groove
Jaw Texture
Serrated
Jaw Shape
Flat
ESD-Safe
No
Manufacturer Model Numbers of Pliers Included
3017, 337, 420, 430, 526
Grip Material
Plastic
For Use With
Wires
Pliers Included
6 1/2 in Slip-Joint, 7 in High Leverage Diagonal Cutter, 8 in Long Nose, 9 1/2 in and 10 in Tongue and Groove

Description

ChanneLlock's 5-Piece Plier Set offers an assortment of five pliers for various applications. This set comes in a convenient tool roll that makes it easy to keep the tools organized and protected. The high carbon steel construction ensures that you have durable tools on hand for all your projects. These pliers are dipped, so they provide a comfortable grip. They are blue in color, with each handle having a hexagonal shape to ensure optimal torque transfer. Each one is designed to meet the demands of any job, whether it is cutting, pulling or gripping. For those who demand quality tools for their projects, ChanneLlock's 5 Piece Plier Set should be at the top of your list.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.