Slid"g T-Handle, 3/8" Dr., 8 "

  • Mfr # J5285

  • Zoro # G3024061


product price:  $25.99
/ea

Key Features

Finish
Chrome
Overall Length
8 in
SAE or Metric
SAE
For Use With
3/8" Drive Sockets
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5285
Zoro #
G3024061
UPC #
662679162542
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
8 in

Details

Item
Sliding T Handle
Finish
Chrome
SAE or Metric
SAE
For Use With
3/8" Drive Sockets
Number of Pieces
1
Material
Alloy Steel
Standards
ASME B107.10M
Ratcheting
No
Handle Type
T Shape
Head Type
Standard
Non-Sparking
No
Handle Shape
T-Handle
Tether Ready
No
Non-Magnetic
No
Grip Style
Smooth
Corrosion Resistant
Yes
Insulated
No
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Flex Range of Motion
90 Degrees

Description

Made from alloy steel
Heat treated for strength and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.