Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Flange Hex Head Slotted Drive, 50 PK

  • Mfr # 53621

  • Zoro # G302509505


product price:  $15.95
/pk 50, $0.32/ea

Key Features

Flange Hex Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Diameter 2
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53621
Zoro #
G302509505
UPC #
738287536218
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
1 in
Diameter 2
7/16"

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Material
18-8 Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Hardness
18-8
dia3
1/2"

Description

A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products