Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 69 PK

  • Mfr # 54827

  • Zoro # G302512406


product price:  $10.55
/pk 69, $0.15/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54827
Zoro #
G302512406
UPC #
738287548273
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

The BUILDRIGHT - 54827 is a self-drilling screw suitable for use in various industrial and commercial applications. Made from steel, these screws are equipped with a drill point at the end that allows them to be driven directly into materials without the need for pre-drilled holes. This feature makes them able to be used in tasks like metal fabrication, construction, and assembly that require fastening.

  • Drive: The external hex drive requires a hex tool for installation or removal.
  • Fastener Length: With a length of 1-1/4 in, it determines how deeply it can penetrate and secure materials together.
  • Finish: Zinc Plated finish is intended to improve durability, corrosion resistance and provide a better grip during installation.
  • Head Type: The flange hex head type offers ease of use with specific tools or suitability for certain materials and applications.
  • Screw Size: #12 screw size refers to its width and thread count per inch. It's designed with the intention of providing secure fastening in industrial applications.
  • Thread Style: Fully threaded style implies that threads run along the entire length of the screw. This design aims to offer strong hold when installed correctly
  • Tip Type: The drilling tip design supports self-drilling application reducing the necessity for pre-drilled holes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products