
Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel White Ruspert, 100 PK
Mfr # 09707
Zoro # G302513724
product price:Â $42.69
/pk 100, $0.43/eaKey Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Overall Length
2 3/4 in
Material
Steel
Finish
White Ruspert
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
09707
Zoro #
G302513724
UPC #
738287097078
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
2 3/4 in
Drill Size
3/16"
Thread Length
Partial
Details
Item
Masonry Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
White Ruspert
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.