Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 100 PK

  • Mfr # 07389

  • Zoro # G302513908

CAD Available

product price:  $62.15
/pk 100, $0.62/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07389
Zoro #
G302513908
UPC #
738287073898
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Diameter
1/4"
Length 1
2"

Details

CAD Available
Yes
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Elevator Bolt
Head Style
Flat
Thread Type
UNC

Description

These bolts have large flat heads and are commonly found in conveyor systems.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products