
Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 835 PK
Mfr # 50299
Zoro # G302516435
product price:Â $44.79
/pk 835, $0.05/eaKey Features
Flat Head
Torx Drive
Screw Size
#9
Fastener Length
1-1/2 in
Material
Steel
Finish
Red XL1500
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50299
Zoro #
G302516435
UPC #
738287502992
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
1-1/2 in
Thread Length
Partial
Diameter 1
#9
Length 1
1-1/2"
Diameter 2
3/8"
Details
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Red XL1500
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Double CSK
Head Style
6 Nibs Bugle (T-25 Star Bit)
Point Type
Type 17
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.