Hex Nut, M12-1.50, Steel, Class 10, Plain, 12 PK

  • Mfr # 73963

  • Zoro # G302520715


product price:  $13.99
/pk 12, $1.17/ea

Key Features

Thread Size
M12-1.50
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Hex Width
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73963
Zoro #
G302520715
UPC #
738287739633
Country of Origin
China

Dimensions

Thread Size
M12-1.50
Hex Width
21 mm
Thickness
9.8mm
Diameter 1
12mm
Diameter 2
21mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
System of Measurement
Metric
Thread Type
Metric Fine
Driver Type
#19 Wrench
Specifications
DIN 934
Hardness
Class 10

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.