Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 20 PK

  • Mfr # 69103

  • Zoro # G302521132


product price:  $6.75
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.50

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Width
21/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69103
Zoro #
G302521132
UPC #
738287691030
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Hex Width
21/32 in
Thickness
21/64"
Diameter 1
3/8"
Diameter 2
21/32"

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
9/16" Wrench
Hardness
Grade 5

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.