Viton Round Cord, 13/64"D, 50'L, 75A, Black

  • Mfr # ZUSA-RC-760

  • Zoro # G302584595


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-760
Zoro #
G302584595
UPC #
193005475970
Country of Origin
United States

Dimensions

Overall Diameter
13/64 in
Overall Length
50 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Grade
Standard
Minimum Temperature
-15 Degrees F
Abrasion Resistance
Good
Cross Section Fractional
3/16 in
Weather Resistance
Excellent
Oil Resistance
Excellent
Water Resistance
Good
Cross Section Actual
0.21 in
Chemical Resistance
Excellent
Shape
Round
Maximum Temperature
400 Degrees F

Description

Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.