PU Rubber Rod, 3 in x 12 in, 80A, Black
Mfr # BULK-RR-P80-63
Zoro # G302587626
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Black
Durometer
80A
Tensile Strength
5,600 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RR-P80-63
Zoro #
G302587626
UPC #
193005886134
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
3 in
Diameter Tolerance
+0.030 in/-0.015 in
Details
Item
Polyurethane Rod
Material
Polyurethane
Color
Black
Durometer
80A
Tensile Strength
5,600 psi
Water Resistance
Good
Clarity
Opaque
Chemical Resistance
Fair
Grade
Standard
Density
1.23 g/cc
Elongation
460 %
Maximum Temperature
200 Degrees F
Shape
Rod
Oil Resistance
Fair
Weather Resistance
Fair
Abrasion Resistance
Good
Tear Strength
65 N/mm
Compression Set
25 %
Minimum Temperature
0 Degrees F
Description
Polyurethane Rubber Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.