Innovative Components
Metal Knob Plunger, 0.65 In, 1/2-13, 0.25
Mfr # GP8C--SM--L--21
Zoro # G3025994
original price:
$8.65
5% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 0.65"
- Knob Type Lock Out
- Material Steel
- Finish zinc plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points 981
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length DCS376B
- MAKITA SQ3, Square, Power Bit, 6", PK25 A-99219
- ILC Replacement for Atlas Copco B14.4 Battery B14.4 BATTERY ATLAS COPCO
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.44 In, 1/4-20, 0.19 GP4C--SR-----21
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.81 In, 1/2-13, 0.38 GP8C--SR-----21
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.14 In, 1/4-20, 0.25 GP4C---R-----21
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In PR4X----OVL--70
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, Steel GL6X3500T----01
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 1/2, SS GL8X3000B----X0
- INNOVATIVE COMPONENTS Plunger Pin Ring, w/Patch, 1.68 In, 3/8-16 GP6C---R--V--21
- Innovative Components Detent, Lock, Pop And Plunger Pins