PipeNipple, Steel, 1/8", NPTxNPT, 11"
Mfr # 0330504200
Zoro # G302640598
product price:Â $14.19
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.095 in
Side A Thread Type
NPT
Overall Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0330504200
Zoro #
G302640598
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.095 in
Overall Length
11 in
Outside Diameter
13/32 in
Inside Diameter
7/32 in
Nominal Pipe Size
1/8 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Side A Thread Type
NPT
Side B Thread Type
NPT
Finish/Coating
Black
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Material
Steel
Side B Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Globally Sourced
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Side A Gender
Male
Schedule
Schedule 80
Material Grade
Grade B
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 7/32 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 11 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.