Light Duty Foundationless Jib Crane, 250 lb Capacity, Height Under Span: 12 ft

  • Mfr # 350F-250-8-12

  • Zoro # G302676412


product price:  $3,655.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
250 lb
Height Under Span
12 ft
Reach
8 ft
Swivel Angle
360 Degrees
Flange Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350F-250-8-12
Zoro #
G302676412
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
12 ft
Flange Width
3 3/8 in
Manufacturers Warranty Length
5 yr
Mast Diameter
5 9/16 in
Overall Height
12 1/2 ft
Height Under Boom
12 ft
Usable Boom Length
7 17/32 ft
Overall Width
14 ft
Boom Length
8 ft
Mfr. Warranty Length
5 yr

Details

Item
Light Duty Foundationless Jib Crane
Capacity
250 lb
Reach
8 ft
Swivel Angle
360 Degrees
Color
Yellow
Includes
Boom, Head Assembly, Mast Assembly
Finish
Yellow Enamel
Standards
AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Capacity (Lb.)
250 lb
Operation Mode
Manual
Body Material
Steel
Maximum Lifting Capacity
250 lb
Power Source
Manual
Base Mount Type
Foundationless
Body Finish
Enamel
Beam Type
Open Beam

Description

Jib Crane, Maximum Lifting Capacity 250 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 12 1/2 ft, Height Under Boom 12 ft, Boom Length 8 ft, Base Mount Type Foundationless, Flange Width 3 3/8 in, Mast Diameter 5 9/16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.