Bolt Biter Drive Deep Extraction Socket, 1/2 in Drive, 15/16 in Socket Size, 24 mm, 6 pt, Black Oxide

  • Mfr # 86078

  • Zoro # G302685773


product price:  $29.15
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 15/64 in
Number of Points
6
Finish
Black Oxide
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86078
Zoro #
G302685773
UPC #
099575860782
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
3 15/64 in
Socket Length
3 15/64 in
Socket Depth
Deep
Socket Size
15/16 in
Size
24 mm
Overall Width
1.49 in

Details

Item
Deep Extraction Sockets
Number of Points
6
Finish
Black Oxide
Locking
No
Impact Rated
Yes
Includes Fastener Holding Magnet
No
Material
Chrome Molybdenum Alloy Steel
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Measurement Type
SAE/Metric
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Drive Type
Impact, Power
Non-Sparking
No
Product Type
Impact Socket; Hand Drive Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Series
Bolt Biter
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Type
Socket

Description

Deep Extraction Sockets, Socket Size 15/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Deep, Drive Size 1/2 in, SAE/Metric, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.