
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 5-15R, Yellow, Vinyl, 5-15P, 50 ft
Mfr # 73050
Zoro # G302711991
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
73050
Zoro #
G302711991
UPC #
44882400046
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Description
POWER-ON TEMP-FLEX-35 VINYL CORD SETS "POWER-ON" INDICATOR LIGHT LETS YOU KNOW WHEN POWER IS RUNNING!! SAME CONSTRUCTION AS TEMP-FLEX-35 CORD SET WITH THE ADDITION OF POWER INDICATOR LIGHT TO SHOW WHEN POWER IS ON. DESIGNED WITH CONVENIENCE IN MIND, EASILY SEEN IN DAY OR NIGHT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.