SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 3 Outlets, 5-15R, Yellow, PVC, 5-15P, 25 ft

  • Mfr # 20FR82ID
  • Zoro # G5387837
product price: 
$
36.25
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20FR82ID
Zoro #
G5387837
UPC #
-
Country of Origin
Indonesia
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL/CUL
Shape
Round
Watts
1875W
Temp. Range
Up to 221 Degrees F
Plug Style
Straight
Cord Ending
W-Shape
Temp. Rating
Up to 221°F
Features
Lighted End
Maximum Watts
1,875 W
Temperature Rating
-40 Degrees to 221 Degrees F
Maximum Current
15 A
Cord Shape
Round
Product Type
Lighted Extension Cord

Dimensions

Wire Size
14 AWG
Cord Length
25 ft
Nominal Outside Dia.
0.35 in
Nominal Outside Diameter
0.35 in
Fits Chest Size
Lighted End

Description

Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending W-Shape, Number of Outlets 3, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.