Safety Controller, 24VDC, 32 Inputs

  • Mfr # XPSMC32Z

  • Zoro # G3027202


product price:  $2,053.99
/ea
Free Shipping & Returns

Key Features

Output Type
2 relays, 2 NO contacts (4 NO total) || solid state, 6, volt-free
Enclosure Material
Plastic
IP Rating
IP20
Safety Output Configuration
4NO
Safety Output Ratings
1.5 A @ 24V DC, 2 A @ 24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPSMC32Z
Zoro #
G3027202
UPC #
785901596158
Country of Origin
France

Dimensions

Height
5.96 in
Width
2.91 in
Depth
6.02 in
Exchange Size
14 words
Overall Height
5.96 in
Overall Depth
6.02 in
Overall Width
2.91 in

Details

Item
Safety Controller
Output Type
2 relays, 2 NO contacts (4 NO total) || solid state, 6, volt-free
Enclosure Material
Plastic
IP Rating
IP20
Safety Output Configuration
4NO
Safety Output Ratings
1.5 A @ 24V DC, 2 A @ 24V AC
Number of Inputs
32
Features
Configurable, Monitoring Multiple Safety Functions
Mounting
Surface or DIN rail
Operating Temp.
-10 to 55 Degrees C
Standards
CSA, EN 1760-1/ISO 13856-1, EN 574/ISO 13851, EN 954-1/EN/ISO 13849-1, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 61496-1, IEC 61508, TUV, UL Listed
Input Power
24 V DC
Response Time
30 msec
Safety Module Name
XPSMC
Minimum Output Current
10 mA relay output
Associated Fuse Rating
16 A gL power supply || 4 A gL relay output || 6 A fast blow relay output
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
[Ui] Rated Insulation Voltage
300 V 2)IEC 60647-5-1, DIN VDE 0110 part 1
[Us] Rated Supply Voltage
24 V DC - 20 to 20 %
Maximum Line Resistance
100 Ohm <2000 m
Output Thermal Current
4 A for both outputs simultaneously || 6 A for 1 output and 2 A for the other relay output
Minimum Output Voltage
17 V relay output
Safety Use Category
category 4 maximum EN 954-1/EN/ISO 13849-1 || PLE maximum EN/ISO 13849-1 || SIL 3 maximum IEC 61508
Local Signalling
46 LEDs
Product Certifications
CSA || UL || TUV
Type Of Start
configurable
Method Of Access
slave
Mounting Support
mounting plate
[Ith] Conventional Free Air Thermal Current
16 A relay output || 6.5 A static output circuit
Power Consumption In W
12 W
Ambient Air Temperature For Operation
-10-55 °C
Function Of Module
dynamic monitoring of hydraulic valves on linear presses || monitoring safety stop at top dead centre on eccentric press || muting function of light curtains || position selector || safety mat monitoring || safety time delays || shaft/chain breaking monitor || zero speed detection || light curtain monitoring category 4 EN/IEC 61496 || two-hand control category 3 EN 574/ISO 13851 || eccentric press || emergency stop monitoring, with or without time delay, 1 or 2-channel wiring || enabling switch monitoring, 2 or 3 contacts || foot switch monitoring || guard monitoring for injection presses and blowing machines || guard monitoring with 1 or 2 limit switches || hydraulic press || magnetic switch monitoring
Synchronisation Time Between Inputs
depending on configuration selected
[Uc] Control Circuit Voltage
28.8 V
Input Protection Type
external fuse 16 A
Breaking Capacity
180 VA holding AC-15 C300 relay output || 1800 VA inrush AC-15 C300 relay output, 2 A 24 V static output circuit || 1.5 A 24 V DC-13)50 ms relay output
Data Format
1 start bit/8 data bits || 1 stop bit even or odd || 2 stop bits without parity || RTU (Remote Terminal Unit) mode
Safety Level
can reach PL e/category 4 EN 954-1/EN/ISO 13849-1 || can reach SIL 3 IEC 61508
Parity
even Modbus || no Modbus || odd Modbus
Number Of Addresses
1-247 Modbus
Communication Port Protocol
Modbus 1 RJ45, serial link 1200 bps, 2400 bps, 4800 bps, 9600 bps or 19200 bps
Supported Modbus Function
01 8-bit output data/32-bit input data || 02 32-bit input data/8-bit output data || 03 information and errors
Product Or Component Type
configurable safety controller
Ambient Air Temperature For Storage
-25-85 °C
[Uimp] Rated Impulse Withstand Voltage
4 kV III IEC 60647-5-1, DIN VDE 0110 part 1
Compatible with Series
XPCMC
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
14 Degrees F

Description

Safety Controller, Number of Inputs 32, Safety Output Ratings 1.5 A @ 24V DC, 2 A @ 24V AC, Safety Output Configuration 4NO, Response Time 30 msec, Mounting Surface or Din Rail, Enclosure Material Plastic, IP Rating IP20, Input Power 24 V DC, Height 5.96 in, Width 2.91 in, Depth 6.02 in, Operating Temp. -10 to 55 Degrees C, Features Configurable, Monitoring Multiple Safety Functions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.