Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 7 1/2, W, A7452

  • Mfr # 7452-7.5W

  • Zoro # G302747648


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
W
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7452-7.5W
Zoro #
G302747648
UPC #
617420140669
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Liner Material
Mesh
Upper Color
Brown
Resists
Oils, Slips
Footwear Construction Type
Cemented
Metatarsal Guard
Internal
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
No Puncture Protection
Outsole Material
Rubber
Footwear Shank Type
Nylon
Insulated
No
Footwear Style
6 in Work Boot
Lugs
Nylon
Insole System
Removable
Static Dissipative
No
Closure Type
Lace Up
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Conductive
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Upper Material
Leather
Non-Marking Sole
Yes
Non-Marking Upper
Yes
Toe Style
Round Toe
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Footwear Shank
Yes
Standards
ASTM F2413 18
Metatarsal Guard Style
Internal
Midsole Material
Polyurethane
Footwear Construction
Cemented
For Outdoor Traction
Yes
Heat Resistant
No
Insulation Type
None
Last Number or Name
7452
Metatarsal System
Metatarsal Protection
Max. Heat Rating
572 Degrees F
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Laces Color
Black
Insole Material
Rubber
Shank Material
Nylon
Predominant Footwear Color
Brown
Insole Color
Black
Upper Material Description
Leather
Completely Non Metallic
Yes
Toe Shape
Round
Removable Insole
Yes
Outsole Color
Black
Slip Resistant
Yes
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Heel Style
Defined Heel
Wide Toe Cap
No
Toe Cap Material
Polycarbonate
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
572 Degrees F
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Insole Technology
Removable
All-Leather Upper
Yes
Closure
Lace Up
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products