Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Weight, 10kg Nominal Mass

  • Mfr # 12567TR

  • Zoro # G302751560


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
Accredited
Nominal Mass
10 kg
Item - Calibration Weights
Calibration Weight
Calibration Weight Class
5
Calibration Weight Style
Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12567TR
Zoro #
G302751560
UPC #
-
Country of Origin
United States

Details

Calibration Certificate
Accredited
Nominal Mass
10 kg
Item
Calibration Weight
Item - Calibration Weights
Calibration Weight
Calibration Weight Class
5
Calibration Weight Style
Grip Handle
Calibration Weight Material
303 Stainless Steel
Standards
Class 5
Shape
Grip Handle
Finish
Satin
Material
Stainless Steel
Includes
Traceable Certificate

Description

Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 5, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material 303 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.