Zoro Homepage
This item is Discontinued.
Recora Switchmat, 57" L, 24" W, 3/8" Thick, Solid Vinyl, 10 ft. Cable with Bare Wires 2457-14H-B

Switchmat, 57" L, 24" W, 3/8" Thick, Solid Vinyl, 10 ft. Cable with Bare Wires (Discontinued)

  • Mfr # 2457-14H-B
  • Zoro # G3028024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2457-14H-B
Zoro #
G3028024
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Length
57 in
Width
24 in
Length (Straight Wireway)
57 in

Details

Item
Switchmat
Termination
10 ft Cable with Bare Wires
Material
Solid Vinyl
Color
Black
Standards
ANSI/RIA
Contact Form
SPST, 2 Wire
Actuating Force
10 to 15 lb
DC Contact Rating
100W @ 24V
AC Contact Rating
100W @ 24V

Description

Switchmat, 10 ft Cable with Bare Wires, Length 57 in, Width 24 in, Thickness 3/8 in, Actuating Force 10 to 15 lb, Material Solid Vinyl, Black, Contact Form SPST, 2 Wire, AC Contact Rating 100W @ 24V, DC Contact Rating 100W @ 24V, Standards ANSI/RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.