Pillow Block Bearing, Cast Iron, Eccentric Locking Collar Locking, Ball Insert, 7/8 in Dia, Alloy Steel

  • Mfr # UELPL-7/8M

  • Zoro # G3028051


product price:  $86.39
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UELPL-7/8M
Zoro #
G3028051
UPC #
454735923569
Country of Origin
Japan

Dimensions

Bore Diameter
7/8 in
Center Height
1-19/64 in
Mount Hole Center-to-Center Length
4-1/8 in
Mount Hole Size
0.437 in x 0.811 in
Overall Length
5-1/2 in
Overall Width
1-1/2 in
Overall Height
2.689 in
Dimension H1
19/32 in
Dimension N
7/16 in
Dimension E
2 13/16 in
Dimension L
5 1/2 in
Dimension J
4 1/8 in
Dimension A
1 1/2 in
Dimension H2
2 11/16 in
Dimension D
7/8 in
Dimension B
1 3/4 in
Dimension H
1 5/16 in
Dimension S
11/16 in
Base Width
1.5 in
Mounting Bolt Size
M10
Base Height
0.594 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Series
Standard Duty
Closure
Open
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Black Oxide
Maximum Speed
5,900 RPM
Bore Type
Cylindrical
Dynamic Radial Load Capacity
3,147 lbf
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
1,765 lbf
Seal Material
Nitrile Rubber
Lubricant Material
NLGI #3 Equivalent
Features
Light Duty
Mount Type
Bolt-Through
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Seal Type
Contact

Description

Pillow Block Bearing, Base Height 0.594 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.689 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.