Utility Knife Utility, 6 in L

  • Mfr # 5MW90

  • Zoro # G3028295


product price:  $8.59
/ea

Key Features

Overall Length
6 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Straight
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MW90
Zoro #
G3028295
UPC #
190735864753
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
1 1/2 in
Overall Thickness
0.75 in
Blade Projection Length
2 7/16 in
Blade Thickness
0.02 in
Length- Overall/Blade Projection
6 in / 2 7/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Straight
Handle Material
Metal
Application
Multipurpose
Number of Blades Included
4
Blade Operation
Manual Retracting
Stores
(3) Blades
Blade Change
Screw
Features
Oversized Hang Hole, Top Button
Handle Color
Orange
Position
10
Tether Capable
Tether Ready
Includes
402L16
Metal Detectable
Yes
Blade Finish
Polished
Color
Orange
Tether Style
Tether Ready
For Cutting Cork
No
Knife Type
Utility Knife
For Cutting Plastic
Yes
Blade Shape
Straight
Includes Pocket Clip
No
For Cutting Leather
No
Replaceable Blade
Yes
Number of Blades Stored
3
Blade Tip
Standard
Blade Positions
10
Retractable Blade
Yes
Blade Edge Type
Straight
Blade Type Included
Straight
For Cutting Paper
Yes
For Cutting Cardboard
Yes
Blade
Steel Standard Tip
Includes Cushioned Grip
No
Hand Orientation
Ambidextrous
Handle Style
Ergonomic
Tether Ready
Yes
Other Material Applications
Paper, Plastic
For Cutting Rubber
No
For Cutting Fabric
No
Blade Change Method
Tools Needed
Grip Type
Plain

Description

Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Edge Type Straight, Blade Finish Polished, Blade Projection Length 2 7/16 in, Blade Material Steel, Blade Operation Manual Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.