20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #61-#80

  • Mfr # 57720

  • Zoro # G3028672


product price:  $51.59
/ea

Key Features

Number of Pieces
20
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57720
Zoro #
G3028672
UPC #
662355577202
Country of Origin
United States

Dimensions

Drill Bit Size
#80 to #61
Sizes Included
#80-#61
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Shank Dia.
27/2000 in
Size Range
#61-#80
Smallest Drill Bit Size
#80
Drill Bit Sizes Included
#61, #62, #63, #64, #65, #66, #67, #68, #69, #70, #71, #72, #73, #74, #75, #76, #77, #78, #79, #80
Drill Length Class
Jobber-Length
Largest Drill Bit Size
#61
Overall Length
3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
20
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Conventional Point
Drill Bit Grouping
Drill Bit Set
List Number
150
Standards
ASME B94.11M-1993
Flute Type
Spiral
Drill Style
Jobber Drill
Left/Right Hand
Right
Measurement System
Wire
Shank Type
Straight
Shank Type - Machining
Straight
Number of Drill Bits
20
Drill Bit Point Type
Conventional Point
Material - Machining
High Speed Steel
Aircraft Drill
No
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Finish - Machining
Black Oxide
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Number of Flutes
2
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 20, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.