Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNGG, 2, Carbide

  • Mfr # 5538233
  • Zoro # G2816858

product price: 
$
19.95
/ea
Sold in multiples of 5 for $99.75

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538233
Zoro #
G2816858
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VNGG160408FS
No. of Edges
4
Cast Iron (K) Compatibility
Yes
ANSI Number
VNGG332FS
Cutting Direction
Neutral
Mounting Style
Clamp
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
ALOX-SN
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
ANSI Code
VNGG332FS
Shape
Rhombic
Chip-Breaker Code
FS
Included Angle
35 Degrees
Features
Finishing Geometry Utilized When Edge Line Sharpness is Critical Such as High-Temperature and Stainless Steel Applications
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Cutting Application
Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Chip-Breaker Style
On Two Sides
Manufacturer Grade
WS25PT
Material - Machining
Carbide
Material
Carbide
Style
VNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Fits Chest Size
Finishing Geometry Utilized When Edge Line Sharpness is Critical Such as High-Temperature and Stainless Steel Applications

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 3/8 in, ANSI Code VNGG332FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.