This item is Discontinued.

Zoro Select Standoff, 4-40 Thrd Sz, Nylon 100 PK 15TSP105

Standoff, 4-40 Thrd Sz, Nylon 100 PK (Discontinued)

  • Mfr # 15TSP105
  • Zoro # G3029476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15TSP105
Zoro #
G3029476
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
4-40
Overall Length
1/2 in
Thread Depth
1/2 in
Length Tolerance
+/-0.005"
Inside Dia. Tolerance
+/-0.005 in
Screw Size
#4-40
Outside Dia.
3/16 in
Overall Length Tolerance
+/-0.005 in
Outside Dia. Tolerance
+/-0.015 in
Length
1/2"

Details

Item
Standoff
Standoff Material
Nylon
Color
Natural
Type
Female
Standoff Color
Off-White
Temp. Range (F)
185 Degrees
Standoff Shape
Round
Material
Nylon

Description

Standoff, Thread Size 4-40, Overall Length 1/2 in, Material Nylon, Color Natural, Overall Length Tolerance +/-0.005 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.