Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JP2DW
Zoro #
G3029652
UPC #
007498399855
Country of Origin
Unknown
Details
Item
J-Hook
Mounting Location
Drop Wire, Threaded Rod
Color
Black
Max. Load Capacity
50 lb
Max. Cable Capacity
2 in
Mounting Type
Attaches to #12 Drop Wire or up to 3/8" Threaded Rod
Standards
TIA/EIA 569 Compliant, UL2043 Approved
Description/Special Features
Max Cat 5e Cable Capacity 55
Description
J-Hook, Mounting Location Drop Wire, Threaded Rod, Color Black, Max. Load Capacity 50 lb, Description/Special Features Max Cat 5e Cable Capacity 55, Standards TIA/EIA 569 Compliant, UL2043 Approved, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.