Replacement for Naed 56212 replacement light bulb lamp

  • Mfr # 56212 NAED

  • Zoro # G303021310


product price:  $93.45
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Wattage Equivalency
500
Voltage
120
Watts
500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56212 NAED
Zoro #
G303021310
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Wattage Equivalency
500
Voltage
120
Watts
500

Description

Replacement for Naed 56212 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.