This item is Discontinued.

Campbell Adapter, Pitless, 1 In B-300 X

Adapter, Pitless, 1 In (Discontinued)

  • Mfr # B-300 X
  • Zoro # G3030343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-300 X
Zoro #
G3030343
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
1

Details

Item
Pitless Adapter
Body Material
Brass
Application
5 9/16 to 7" Outside Diameter Casing

Description

Pitless Adapter, Body Material Brass

Restrictions

This item has been restricted from sale in the following states: CA, MD
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.