All Purpose Glue, Tan, 24 hr Full Cure, 2 oz, Bottle

  • Mfr # 5000201

  • Zoro # G3030483


product price:  $7.39
/ea

Key Features

Type
Polyurethane
Color
Tan
Application
Clamp it, Damp it, Glue it
Materials Bonded
Wood, Stone, Metal, Ceramic, Foam, Glass, Concrete
Container Size
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5000201
Zoro #
G3030483
UPC #
052427500021
Country of Origin
Italy

Dimensions

Container Size
2 oz
Size
2oz
Container Size - Adhesives
2 oz

Details

Item
All Purpose Glue
Type
Polyurethane
Color
Tan
Application
Clamp it, Damp it, Glue it
Materials Bonded
Wood, Stone, Metal, Ceramic, Foam, Glass, Concrete
Container Type
Bottle
Begins to Harden
10 to 15 min
Full Cure
24 hr
Temp. Range
-40 Degrees to 200 Degrees
Adhesive Color
Tan
Clamp Time
1 to 2 hr
Coverage
0.5 oz/sq ft
Uses
Wood, Stone, Metal, Ceramic, and More
Characteristics
Extremely Strong Bonding Power
Standards
ANSI/HPVA Type I
Application Method
Applicator Tip
Material
Wood, Stone, Metal, Ceramic, Foam, Glass, Concrete
Features
Strong Bonding Power
Full Cure Time
24 hr
Interior/Exterior
Interior/Exterior
Gap Fill (Yes/No)
No
Water Resistance
Waterproof
Working Time
10 min
Finishing Features
Paintable, Sandable, Stainable
Primary Applications
General Purpose
Begins to Harden - Adhesives
10 to 15 min
Full Cure Time - Adhesives
24 hr
Container Type - Adhesives
Bottle

Description

Glue, Adhesive Color Tan, Application Method Applicator Tip, Clamp Time 1 to 2 hr, Container Size 2 fl oz, Container Type Bottle, Features Strong Bonding Power, Finishing Features Paintable, Sandable, Stainable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Materials Bonded Ceramic, Concrete, Foam, Glass, Metal, Stone, Wood, Primary Applications General Purpose, Standards ANSI/HPVA Type I, Water Resistance Waterproof

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.