Steel, Compartment Drawer, 12 1/2 in D x 3 1/8 in H x 18 3/8 in W
Mfr # 109-17-S1158
Zoro # G3031296
product price:Â $35.15
/eaKey Features
Overall WxDxH
18 in x 12 in x 3 in
Number of Compartments
21
Color
Red
Material
Steel
Load Capacity
40 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
109-17-S1158
Zoro #
G3031296
UPC #
714334056670
Country of Origin
Mexico
Dimensions
Overall WxDxH
18 in x 12 in x 3 in
Drawer Depth
12 in
Drawer Height
3 in
Overall Depth
12 1/2 in
Overall Height
3 1/8 in
Overall Width
18 3/8 in
Drawer Width
18 in
Description
Compartment Drawer, Adjustable Dividers No, Compatible Manufacturer Model Number 303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952, Number of Compartments 21, Number of Dividers 0, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Red, Finish Powder Coated, Load Capacity 40 lb, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.