Standard Clevis Pin, 1/2 in Dia, 2-49/64 in Usable Lg, Steel, 10 PK

  • Mfr # WWG-CLPZ-215

  • Zoro # G3031481


product price:  $11.79
/pk 10, $1.18/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
2-49/64 in
Shank Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG-CLPZ-215
Zoro #
G3031481
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Usable Length
2-49/64 in
Shank Length
5 in
Length
3 in
Minimum Hole Size
0.151 in
Head Diameter
5/8 in
Maximum Hole Size
0.166 in
Maximum Usable Length
2 49/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced

Description

Clevis Pin,3 in L,Steel 0.5 in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.