Structural Pipe Fitting W/ Adjustable Swivel Flange For 1-7/8 in OD, 1-1/2 in Pipe Size, Cast Iron
Mfr # 4NXV7
Zoro # G3031716
product price:Â $16.19
/eaKey Features
Material
Cast Iron
Type
Swivel Flange
Fitting Type
Adjustable Flange
Nominal Pipe Size
1.5 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NXV7
Zoro #
G3031716
UPC #
190735517321
Country of Origin
India
Dimensions
Nominal Pipe Size
1.5 in
Dia.
1.9 in
Nominal Pipe Size (In.)
1 1/2 in
Overall Length
4 1/2 in
For Actual Pipe Outer Diameter
1 7/8 in
Inside Diameter
2 in
For Pipe Size
1 1/2 in
Details
Material
Cast Iron
Type
Swivel Flange
Fitting Type
Adjustable Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
Over 50,000
Standards
ASTM A153
Brand and Series
Condor
Guardrail Material
Case-Hardened
Component Type
Connection Fitting
Fitting Shape
Adjustable Flange
Corrosion Resistant
Yes
Color
Gray
Product Type
Swivel Flange
Finish
Zinc-Plated
Description
Swivel Flange, Adjustable Flange, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 4 1/2 in, Connection Fitting, Inside Diameter 2 in, ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.