Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # Z86100-XL-MY

  • Zoro # G3032294


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z86100-XL-MY
Zoro #
G3032294
UPC #
094714426614
Country of Origin
United States

Dimensions

Height
4-3/32"
Spout Length
3 3/4 in
Manufacturers Warranty Length
1 yr
Overall Height
4-3/32"
Connection Size
1/2" NPSM
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
1/2 in
Spout Height
1 3/8 in
Overall Width
12 1/5 in
Spout Outlet Height
1 3/8 in
Spout Height - Maximum
1 3/8 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 1/2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Metering Knob
Flow Rate
1 gpm
Faucet Spout Shape
Low Arc
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Water Conserving Aerator
Drain Type
Grid Strainer
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Connection
1/2" MNPS
CEC Compliant
Non CEC Compliant
Faucet Handle Type
Metering
Faucet Spout
Standard
Mounting Type - Faucet
Deck
Item
Low Arc Bathroom Faucet
Faucet Finish
Chrome
Includes
Mounting Hardware
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Drain Style
Grid Strainer
Temp. Control
Yes
Replacement Cartridge
G61754
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1
Flow Outlet Type (Faucet)
Aerated
Power Source
Manual
Type
with Mixing Yoke
Features
Adjustable Cycle Time
Material
Cast Brass
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
G61754
Faucet Body Material
Brass
Temperature Control
Adjustable Temperature
Series
AquaSpec(R)
Spout Reach
3 3/4 in
Faucet Handle Material
Brass
Vandal Resistant Features
Vandal Resistant Handles
Max. Mounting Hole Center Distance
Single Hole
Flow Outlet Type - Faucet
Aerated
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Material of Construction
Brass
Flow Rate - Maximum
1 gpm
Flow Type
Spray
Product Type
Faucet
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
G61754
CEC Compliance
Not CEC Compliant
Temperature - Maximum
140 Degrees F
Number of Mounting Holes
1
Spout Shape
Arc
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
Not Ligature-Resistant
Includes Drain
Drain Included
Pressure - Maximum
80 psi
Warranty
1 yr
For Water Temperature
Hot/Cold
Legend Style
Color
Time Out
10 sec

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.