Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SX93576
Zoro #
G3032425
UPC #
-
Country of Origin
United States
Dimensions
Insertion Length
2 1/2 in
Stem Length
3 1/2 in
Stem Dia.
0.457 in
Connection Size
1-1/4-18
Details
Item
Industrial Glass Thermometer
Connection Location
Lower, Variable Angle
Temp. Range (F)
0 Degrees to 160 Degrees F
Scale Divisions
2 Degrees
Case Material
Die Cast Aluminum
Accuracy
+/-1 Scale Division
Case Color
Green
Scale Color
White with Black Markings
Special Features
Adjustable Fitting
Scale Material
Aluminum
Window Material
Acrylic
Fill
Non Toxic Blue Organic Liquid
Includes
Instructions
Temp. Range (C)
-15 Degrees to 70 Degrees C
Description
Industrial Glass Thermometer
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.