Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMSM-030-3X
Zoro #
G3033366
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38.00mm
Milling Diameter
3.00mm
Length of Cut
15.00mm
Milling Dia.
3.00mm
Shank Dia.
3.00mm
Dimension Type
Metric
Details
Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
EMSM
Cutting Direction
Right Hand
Item
End Mill
Single End/Double End
Single End
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Helix Angle
30 Degrees
Finish - Machining
AlTiN
Description
End Mill, AlTiN, Length of Cut 15.00mm, Overall Length 38.00mm, Shank Dia. 3.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.