
B/C Grade Split Cowhide, Blue, PK12
Mfr # 84-7532A/L
Zoro # G303441576
product price:Â $44.95
/pk 12, $3.75/eaKey Features
Glove Size
L
Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Cuff Style
Safety
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84-7532A/L
Zoro #
G303441576
UPC #
616314007705
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Cuff Style
Safety
Glove Cut
Gunn
Minimum Temperature
Not Rated
Glove Features
Custom Print Gloves
Series
PIP
Glove Construction
Launderable Cuff
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.